Shop All Rubber Sheets & Strips
Midwest Fastener
1/4" x 1/2" x 1/16" Neoprene Rubber Washers 50PK
Mfr # 64323
Zoro # G102505912
original price:
$14.22
22% off
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Thickness 1/16"
- Diameter 1 1/4"
- Diameter 2 1/2"
- Nominal Size 1/4" (#14)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64323
- Zoro # G102505912
- UPC # 738287643237
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Nominal Size | 1/4" (#14) |
Details
Material | Neoprene |
Thickness | 1/16" |
Type | Rubber Washer |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, 9/64, 0.1406 In (W1D9646)
- FIBERGRATE Molded Grating, 144 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (879050)
- ONLINEMETALS 1" Aluminum Round Bar 6061-T6511-Extruded (1090)
- AMPG Shim, Round, Min ID 0.206 In, PK25 (2JHH9)
- MIDWEST FASTENER 3/8" x 7/8" x 1/16" Neoprene Rubber Washers 40PK (64325)
- MIDWEST FASTENER 1" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64348)
- MIDWEST FASTENER 1/4" x 1-1/4" x 1/16" Neoprene Rubber Washers 1 12PK (64328)
- MIDWEST FASTENER 7/16" x 1" x 1/16" Neoprene Rubber Washers 20PK (72671)
- MIDWEST FASTENER 1/4" x 2" x 1/16" Neoprene Rubber Washers 7PK (64341)
- MIDWEST FASTENER 3/4" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64347)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 70A (BULK-RS-H70-950)
- Midwest Fastener Rubber Sheets & Strips