Shop All Rubber Grommets
Midwest Fastener
1/4" x 1/2" x 0.2" Black Rubber Grommets 10PK
Mfr # 72625
Zoro # G602519778
product price: $5.99
/pk 10, $0.60/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Black
- Thickness 0.2"
- Diameter 2 1/2"
- Diameter 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72625
- Zoro # G602519778
- UPC # 738287726251
- Country of Origin China
- Category Rubber Grommets
Dimensions
Diameter 2 | 1/2" |
Diameter 1 | 1/4" |
Details
Material | Rubber |
Finish | Black |
Thickness | 0.2" |
Type | Grommet |
Groove | 1/16" |
Description
Grommets and eyelets are metal, plastic, or rubber rings that are inserted into a hole made through another material. They may be used to reinforce the hole, to shield something from the sharp edges of the hole, or both.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INOX INOX Kick Plate - 8" x 34" Satin Stainless Steel 32D (KPN0834-32D)
- COMPX NATIONAL Removable Core Plug Cabinet and Drawer Dead Bolt Locks, 107 Key, For Material Thickness 1 3/8 in (C8179-107-26D)
- MONROE PMP Pull Handle, SS, 4 In. H, Polished, Threaded Holes (PH-0140)
- KIDDE Lock Box, Surface Mount, 2 Keys (1414)
- MIDWEST FASTENER 3/16" x 3/8" x 1/4" Black Rubber Grommets 10PK (72622)
- MIDWEST FASTENER 5/16" x 5/8" x 1/4" x 1/16" Black Rubber Grommets 20PK (64363)
- MIDWEST FASTENER 1/2" x 1-1/32" x 7/8" Black Rubber Grommets 10PK (64367)
- MIDWEST FASTENER 5/32" x 5/16" x 0.2" Black Rubber Grommets 10PK (72621)
- MIDWEST FASTENER 3/16" x 7/16" x 0.6" Black Rubber Grommets 10PK (72623)
- MIDWEST FASTENER 1/8" x 11/32" x 3/16" x 1/16" Black Rubber Grommets 15PK (64368)
- ZORO SELECT Grommet, Silicone, MS 35489-13X, PK5 (3MRR9)
- Midwest Fastener Rubber Grommets