Shop All Shelf Brackets
Midwest Fastener
1/4" x 1/2" Plastic Long Nose Shelf Supports 15PK
Mfr # 66221
Zoro # G602509151
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Shelf Support
- Application 1/4" Hole
- Diameter 2 1/2"
- Diameter 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66221
- Zoro # G602509151
- UPC # 738287662214
- Country of Origin United States
- Category Shelf Brackets
Dimensions
Diameter 2 | 1/2" |
Diameter 1 | 1/4" |
Drill Size | 1/4" |
Details
Material | Plastic |
Type | Shelf Support |
Application | 1/4" Hole |
Style | Long Nose Fluted |
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 85"H, 4 Shelves, Silver (2KPG1)
- 80/20 Joining Plate, 8 Hole, For 10S (4165)
- DAYTON 1/4 Female NPT Agitator Air Mixer for 55 gal Drum, 1/2 HP, 32 in L Shaft, Stainless Steel (32V132)
- ZORO SELECT Spring Clip Spray Can Holder, 2-7/8, PK5 (5TPH2)
- MIDWEST FASTENER 5mm x 13mm Brass Plated Steel Shelf Rest 25PK (72003)
- MIDWEST FASTENER 1/4" x 0.4" White Plastic Locking Shelf Supports 8PK (66248)
- MIDWEST FASTENER 1/4" x 5/8" Almond Colored Plastic Locking Shelf Supports 8PK (66251)
- MIDWEST FASTENER 5mm Nickel Spoon Shelf Support 24 24PK (930421)
- MIDWEST FASTENER 1/4" x 1/2" White Cushioned Nickel Plated Steel Shelf Supports 20PK (66254)
- MIDWEST FASTENER 1/4" x 1/2" Clear Plastic Shelf Supports 15PK (66222)
- KNAPE & VOGT Knape & Vogt 82 TI 48 48 in. Titanium Dual Track Shelf Standard; Pack Of 10 (192433)
- Midwest Fastener Shelf Brackets