Shop All Shelf Brackets
Midwest Fastener
1/4" x 1/2" Nickel Plated Steel Shelf Supports 20PK
Mfr # 66245
Zoro # G902509127
product price: $10.39
/pk 20, $0.52/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Shelf Support
- Application 1/4" Hole
- Finish Nickel
- Diameter 2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66245
- Zoro # G902509127
- UPC # 738287662450
- Country of Origin China
- Category Shelf Brackets
Dimensions
Diameter 2 | 1/2" |
Diameter 1 | 1/4" |
Drill Size | 1/4" |
Details
Material | Steel |
Type | Shelf Support |
Application | 1/4" Hole |
Finish | Nickel |
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 17 1/4 in L, 11 in W, 8 in H (TUB1711-8GY)
- TECHNIBILT SHELVING SYSTEMS Basket Unit, w/Casters, 5 Baskets, 18x60x80 (MBSK1860CH-5)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 36 in W, 51 in H, 3 Shelves, Black (S3624X3)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (6940)
- MIDWEST FASTENER 5mm x 22mm Nickel Locking Oval Rest Shelf Support 6PK (930407)
- MIDWEST FASTENER 1/4" x 0.4" Nickel Plated Steel Shelf Supports 20PK (66246)
- MIDWEST FASTENER 5mm HD Dual Stem Shelf Support 4PK (930428)
- MIDWEST FASTENER 1/4" x 5/8" Almond Colored Plastic Locking Shelf Supports 8PK (66251)
- MIDWEST FASTENER 1/4" x 5/8" Brown Plastic Locking Shelf Supports 8PK (66252)
- MIDWEST FASTENER 1/4" x 1/2" Clear Plastic Fluted Shelf Supports 20PK (66228)
- JR PRODUCTS JR Products 70465 Cabinet Strike - Small (70465)
- Midwest Fastener Shelf Brackets