Shop All Shelf Brackets
Midwest Fastener
1/4" x 1/2" Clear Plastic Shelf Supports 15PK
Mfr # 66222
Zoro # G802509135
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clear Plastic
- Finish Clear
- Type Shelf Support
- Application 1/4" Hole
- Diameter 2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66222
- Zoro # G802509135
- UPC # 738287662221
- Country of Origin United States
- Category Shelf Brackets
Dimensions
Diameter 2 | 1/2" |
Diameter 1 | 1/4" |
Drill Size | 1/4" |
Details
Material | Clear Plastic |
Finish | Clear |
Type | Shelf Support |
Application | 1/4" Hole |
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 72" W, 34" Height, 4000 lb., Straight (HWB7230M-ME)
- BASCO 330 Gal Rebottled IBC (GC330-REBOTTLE)
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 48 in W, 60 in H, Stationary (HWG4SC8460-3CL)
- 80/20 5 Hole 90 Degree Joining Plate (40-4351)
- MIDWEST FASTENER 5mm x 28mm Locking Shelf Support 6PK (930408)
- MIDWEST FASTENER 1/4" x 1/2" White Cushioned Nickel Plated Steel Shelf Supports 20PK (66254)
- MIDWEST FASTENER 5mm x 13mm White Cushioned Nickel Plated Steel Shelf Supports 20PK (66242)
- MIDWEST FASTENER 5mm x 17mm Straight Shelf Support 16 16PK (930402)
- MIDWEST FASTENER 1/4" x 5/8" Brown Plastic Locking Shelf Supports 8PK (66252)
- MIDWEST FASTENER 1/4" x 5/8" Almond Colored Plastic Locking Shelf Supports 8PK (66251)
- CLOSETMAID Closetmaid 280800 60 in. Wall Shelf Track; White (826073)
- Midwest Fastener Shelf Brackets