Shop All Shelf Brackets
Midwest Fastener
1/4" x 1/2" Brass Plated Steel Shelf Supports 20PK
Mfr # 66244
Zoro # G502509114
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Brass
- Type Shelf Support
- Application 1/4" Hole
- Diameter 2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66244
- Zoro # G502509114
- UPC # 738287662443
- Country of Origin China
- Category Shelf Brackets
Dimensions
Diameter 2 | 1/2" |
Diameter 1 | 1/4" |
Drill Size | 1/4" |
Details
Material | Steel |
Finish | Brass |
Type | Shelf Support |
Application | 1/4" Hole |
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Gray Fiberglass Lid (7806185172)
- 80/20 Joining Strip, 4 Hole, For 15S (4305)
- ORBIS Blue Attached Lid Container, Plastic (FP403 Blue)
- TENNSCO Boltless Shelving Add-On, 48x24, 3 Shelf (ZLE5-4824A-3D)
- MIDWEST FASTENER 5mm Nickel Spoon Shelf Support 24 24PK (930421)
- MIDWEST FASTENER 1/4" x 1/2" White Cushioned Nickel Plated Steel Shelf Supports 20PK (66254)
- MIDWEST FASTENER 3mm x 22mm Nickel Locking Oval Rest Shelf Support 6PK (930406)
- MIDWEST FASTENER 1/4" x 5/8" Almond Colored Plastic Locking Shelf Supports 8PK (66251)
- MIDWEST FASTENER 1/4" x 0.4" Nickel Plated Steel Shelf Supports 20PK (66246)
- MIDWEST FASTENER 1/4" x 5/8" Brown Plastic Locking Shelf Supports 8PK (66252)
- SUGATSUNE 12 Inch Folding Shelf Bracket, Stainless Steel (EB-303/EP)
- Midwest Fastener Shelf Brackets