Shop All Automotive Body Clips
Midwest Fastener
1/4" x 11mm Honda Push Retainers 10PK
Mfr # 36861
Zoro # G802513101
product price: $5.45
/pk 10, $0.55/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push Retainer
- Material Plastic
- Length 1 11mm
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36861
- Zoro # G802513101
- UPC # 738287368611
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Length 1 | 11mm |
Diameter | 1/4" |
Details
Type | Push Retainer |
Material | Plastic |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Armite, 3 Air Horn, 3 Trumpets (405)
- STRONGHOLD Quick Start Floor Jack, Steel, 21" Max. Height, 3-1/2 Ton Capacity (TH33508)
- VELVAC Polyurethane Gladhand Seals - Red (035009)
- SEACHOICE Coupler Repair Kit, 2" Ball (52481)
- MIDWEST FASTENER 1/4"-20 Black Phosphate Coarse Thread Extruded Long U Nuts 10PK (69242)
- MIDWEST FASTENER 3/8"-16 Black Phosphate Coarse Thread Extruded Long U Nuts 5PK (69246)
- MIDWEST FASTENER 3/8"-16 Black Phosphate Coarse Thread Extruded Regular U Nuts 8PK (69245)
- MIDWEST FASTENER 5/16" Toyota Fender Retainers 10PK (79682)
- MIDWEST FASTENER 5/32" x 0.4" Black Plastic Hole Shield Clips 10PK (69142)
- MIDWEST FASTENER 1/4"-20 Black Phosphate Coarse Thread Extruded Regular U Nuts 1 12PK (69241)
- MIDWEST FASTENER 9mm x 16mm x 18mm Black Plastic Hole Trim Panel Clips 15PK (69168)
- Midwest Fastener Automotive Body Clips