Shop All Grooved Pins
Midwest Fastener
1/4" x 1" Zinc Plated Steel Dowel Screws 100PK
Mfr # 50915
Zoro # G202517006
product price: $19.35
/pk 100, $0.19/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Type Dowel Screw
- Diameter 1/4"
- Length 1 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50915
- Zoro # G202517006
- UPC # 738287509151
- Country of Origin United States
- Category Grooved Pins
Dimensions
Diameter | 1/4" |
Length 1 | 1" |
Details
Material | Steel |
Finish | Zinc |
Type | Dowel Screw |
Description
A dowel screw is similar to a wood screw but with two pointed ends and no head, used for making hidden joints between two pieces of wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 1 in L, 8 PK (932182)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (MS15795-818)
- BUILDRIGHT Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 333 PK (08264)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 1/16 in Bore Dia., 25 PK (U36050.106.0001)
- MIDWEST FASTENER 5/32" x 1-1/4" Zinc Plated Steel Dowel Screws 20PK (68408)
- MIDWEST FASTENER 1/4" x 3-1/2" Zinc Plated Steel Dowel Screws 15PK (68424)
- MIDWEST FASTENER 1/4" x 3" Zinc Plated Steel Dowel Screws 100PK (50917)
- MIDWEST FASTENER 5/16" x 3-1/2" Zinc Plated Steel Dowel Screws 10PK (68425)
- MIDWEST FASTENER 5/16" x 4-1/2" Zinc Plated Steel Dowel Screws 10PK (68427)
- MIDWEST FASTENER 5/16" x 3" Zinc Plated Steel Dowel Screws 100PK (50921)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.020.0012)
- Midwest Fastener Grooved Pins