Shop All Screwdriver Bits
Midwest Fastener
1/4" x 1" T40 Star Drive Insert Bits 25PK
Mfr # 52065
Zoro # G502528085
product price: $15.99
/pk 25, $0.64/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Insert Bit
- Diameter 1/4"
- Nominal Size T-40
- Length 1 1"
- Style 6-Point Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52065
- Zoro # G502528085
- UPC # 738287520651
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Diameter | 1/4" |
Nominal Size | T-40 |
Length 1 | 1" |
Details
Type | Insert Bit |
Style | 6-Point Star |
Description
Insert bits are short driver bits that are most commonly placed in an extension adapter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Bit, Star Tip, T20, 1" L, 1/4" Hex Dr (T20X1)
- RIDGID Male Coupling, 5/8 In (A-6582)
- STAHLWILLE TOOLS Snipe nose plier w.cutter (radio- or telephone pliers) L.160mm head chrome plated (65295160)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Yellow (PLY-8AH-B)
- MIDWEST FASTENER 1/4" x 1" T40 Star Drive Insert Bits 25PK (52039)
- MIDWEST FASTENER 1/4" x 2" T20 & T25 Star Drive Double Insert Bits 10PK (54060)
- MIDWEST FASTENER 1/4" x 1" #6 Spanner Insert Bits 6PK (77805)
- MIDWEST FASTENER 1/4" x 1" T25 Star Drive Insert Bits 25PK (52063)
- MIDWEST FASTENER 1/4" x 1" #3 Phillips Insert Bits 15PK (52053)
- MIDWEST FASTENER 1/4" x 1" Spanner Nut Insert Bits 2PK (77811)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No10 T (170-10)
- Midwest Fastener Screwdrivers and Nutdrivers