Shop All Screwdriver Bits
Midwest Fastener
1/4" x 1" T40 Star Drive Insert Bits 100PK
Mfr # 54078
Zoro # G102528058
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Type Insert Bit
- Length 1 1"
- Nominal Size T-40
- Style 6-Point Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54078
- Zoro # G102528058
- UPC # 738287540789
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 1" |
Nominal Size | T-40 |
Details
Type | Insert Bit |
Style | 6-Point Star |
Description
Insert bits are short driver bits that are most commonly placed in an extension adapter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 4 in L x 18 TPI Bi-Metal Recip Saw Blade, TPI 18, 50 UNT, PK4 (22759OSB418R)
- CAPRI TOOLS 1/2 in Drive 14 mm 6-Point Metric Shallow Impact Socket (5-5014)
- WRIGHT TOOL Cushion Grip Slotted Screwdriver Round S (9152)
- HOUGEN Holcutter Kit for Sheet Metal Holemaking Package (14005C)
- MIDWEST FASTENER 1/4" x 2" #1 Square Drive Insert Bits 15PK (54042)
- MIDWEST FASTENER 1/4" x 2" #1 & #2 Phillips Double Bit Tips 10PK (54057)
- MIDWEST FASTENER 1/4" x 1" #3 Phillips Insert Bits 200PK (54146)
- MIDWEST FASTENER 1/4" x 1" T10 Security Star Drive Insert Bits 6PK (77801)
- MIDWEST FASTENER 1/4" x 1" #2 Square Drive Insert Bits 25PK (52059)
- MIDWEST FASTENER 1/4" x 1" #3 Square Drive Insert Bits 25PK (52060)
- VEGA Impactech Phillips 3 Power Bit x 2-3/4 (P170P3A)
- Midwest Fastener Screwdrivers and Nutdrivers