Shop All Screwdriver Bits
Midwest Fastener
1/4" x 1" T30 Star Drive Insert Bits 25PK
Mfr # 52064
Zoro # G202528118
product price: $16.95
/pk 25, $0.68/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Diameter 1/4"
- Type Insert Bit
- Length 1 1"
- Nominal Size T-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52064
- Zoro # G202528118
- UPC # 738287520644
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 1" |
Nominal Size | T-30 |
Details
Material | Steel |
Type | Insert Bit |
Style | 6-Point Star |
Description
Insert bits are short driver bits that are most commonly placed in an extension adapter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Rnd. File, American, Rnd., 10inL, Nat. (73401500)
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN29)
- CEMENTEX 7/16 Open End Wrench (OEW-14)
- SUPERCUT 105.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (709698)
- MIDWEST FASTENER 1/4" x 1" #1 Square Drive Insert Bits 10PK (72351)
- MIDWEST FASTENER 1/4" x 1" T10 Security Star Drive Insert Bits 6PK (77801)
- MIDWEST FASTENER 1/4" x 2" #2 Square Drive Insert Bits 15PK (54043)
- MIDWEST FASTENER 1/4" x 2" #1 Square Drive Insert Bits 15PK (54042)
- MIDWEST FASTENER 1/4" x 2" #1 & #2 Phillips Double Bit Tips 10PK (54057)
- MIDWEST FASTENER 1/4" x 2" T20 & T25 Star Drive Double Insert Bits 10PK (54060)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D626)
- Midwest Fastener Screwdrivers and Nutdrivers