Shop All Screwdriver Bits
Midwest Fastener
1/4" x 1" T30 Star Drive Insert Bits 25PK
Mfr # 52038
Zoro # G402528109
product price: $17.95
/pk 25, $0.72/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Material Steel
- Type Insert Bit
- Length 1 1"
- Style 6-Point Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52038
- Zoro # G402528109
- UPC # 738287520385
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 1" |
Nominal Size | T-30 |
Details
Material | Steel |
Type | Insert Bit |
Style | 6-Point Star |
Description
Insert bits are short driver bits that are most commonly placed in an extension adapter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in Drive 4 mm Hex Bit Socket (3-0534)
- YANKEE Taper Pin Reamer, Straight, #1 (487-1)
- K-TOOL INTERNATIONAL 3/4" Drive, 2" SAE Socket, 6 Points (KTI-24164)
- SHAVIV Hand Deburring Tool (155-29078)
- MIDWEST FASTENER 1/4" x 2" #1 Square Drive Insert Bits 15PK (54042)
- MIDWEST FASTENER 1/4" x 2" #2 Square Drive Insert Bits 15PK (54043)
- MIDWEST FASTENER 1/4" x 1" #3 Square Drive Insert Bits 25PK (52060)
- MIDWEST FASTENER 1/4" x 1" #2 Square Drive Insert Bits 25PK (52059)
- MIDWEST FASTENER 1/4" x 1" T10 Security Star Drive Insert Bits 6PK (77801)
- MIDWEST FASTENER 1/4" x 1" #1 Square Drive Insert Bits 25PK (52032)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, 5/16", PK5 (212-5/16A-5PK)
- Midwest Fastener Screwdriver Bits