Shop All Screwdriver Bits
Midwest Fastener
1/4" x 1" T30 Star Drive Insert Bits 150PK
Mfr # 54076
Zoro # G902528074
product price: $90.79
/pk 150, $0.61/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Insert Bit
- Material Steel
- Diameter 1/4"
- Length 1 1"
- Style 6-Point Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54076
- Zoro # G902528074
- UPC # 738287540765
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 1" |
Nominal Size | T-30 |
Details
Type | Insert Bit |
Material | Steel |
Style | 6-Point Star |
Description
Insert bits are short driver bits that are most commonly placed in an extension adapter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 2", SAE, Black Oxide (54RZ45)
- RUKO Screw Hole Punch, 3/4" (1097034)
- SUPERIOR STEEL 1# Phillips Head Power Screwdriver Bits - 2 Inch Long - 4mm Dia, PK 25 (BP201-25PK)
- 3M Sander Replacement Grip Medium 2-3/4 in. Diameter Standard (20343)
- MIDWEST FASTENER 1/4" x 1" #1 Square Drive Insert Bits 10PK (72351)
- MIDWEST FASTENER 1/4" x 2" #1 & #2 Phillips Double Bit Tips 10PK (54057)
- MIDWEST FASTENER 1/4" x 1" Spanner Nut Insert Bits 2PK (77811)
- MIDWEST FASTENER 1/4" x 1" #3 Phillips Insert Bits 200PK (54146)
- MIDWEST FASTENER 1/4" x 1" T10 Security Star Drive Insert Bits 6PK (77801)
- MIDWEST FASTENER 1/4" x 1" T25 Star Drive Insert Bits 25PK (52063)
- APEX TOOL GROUP Ext 3/8 Fmale Sq Drv 3/8 Male (EX-374-B)
- Midwest Fastener Screwdriver Bits