Shop All Screwdriver Bits
Midwest Fastener
1/4" x 1" T25 Star Drive Insert Bits 25PK
Mfr # 52037
Zoro # G802528051
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Material Steel
- Type Insert Bit
- Length 1 1"
- Nominal Size T-25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 52037
- Zoro # G802528051
- UPC # 738287520378
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 1" |
Nominal Size | T-25 |
Details
Material | Steel |
Type | Insert Bit |
Style | 6-Point Star |
Description
Insert bits are short driver bits that are most commonly placed in an extension adapter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, #2 Phillips, Carded, 1 per card (IWAF22PH22)
- J.W. WINCO Cabinet U Handle, 112 mm Overall L (6333150)
- KNIPEX 12-3/4" Precision External Circlip Pliers, Plastic Grip (49 11 A4)
- WOODOWL Deep Cut Utility Auger 18" x 1" (08813)
- MIDWEST FASTENER 1/4" x 2" #1 & #2 Phillips Double Bit Tips 10PK (54057)
- MIDWEST FASTENER 1/4" x 1" T15 Security Star Drive Insert Bits 5PK (77802)
- MIDWEST FASTENER 1/4" x 1" #2 Square Drive Insert Bits 25PK (52059)
- MIDWEST FASTENER 1/4" x 1" #3 Phillips Insert Bits 200PK (54146)
- MIDWEST FASTENER 1/4" x 2" #1 Square Drive Insert Bits 15PK (54042)
- MIDWEST FASTENER 1/4" x 2" T20 & T25 Star Drive Double Insert Bits 10PK (54060)
- MILWAUKEE TOOL Shockwave 22-Piece Insert Bit Puck (48-32-4012)
- Midwest Fastener Screwdrivers and Nutdrivers