Shop All Screwdriver Bits
Midwest Fastener
1/4" x 1" T15 Star Drive Insert Bits 8PK
Mfr # 72382
Zoro # G902528111
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Insert Bit
- Material Steel
- Diameter 1/4"
- Length 1 1"
- Style 6-Point Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 72382
- Zoro # G902528111
- UPC # 738287723823
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 1" |
Nominal Size | T-15 |
Details
Type | Insert Bit |
Material | Steel |
Style | 6-Point Star |
Description
Insert bits are short driver bits that are most commonly placed in an extension adapter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/32 X 1/2 X 4-1/2 High Speed Steel P2 Parallel Cut-Off Blade (2000-6020)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016M)
- BESSEY C-Clamp, 3 in Maximum Opening, Gray (CM30)
- LISLE External Torx Socket, E20, 1/2" D, Black (26870)
- MIDWEST FASTENER 1/4" x 1" T40 Star Drive Insert Bits 25PK (52039)
- MIDWEST FASTENER 1/4" x 2" #1 Square Drive Insert Bits 15PK (54042)
- MIDWEST FASTENER 1/4" x 1" T15 Security Star Drive Insert Bits 5PK (77802)
- MIDWEST FASTENER 1/4" x 1" #3 Phillips Insert Bits 200PK (54146)
- MIDWEST FASTENER 1/4" x 1" #1 Square Drive Insert Bits 25PK (52032)
- MIDWEST FASTENER 1/4" x 2" #2 & #2 Phillips Double Insert Bits 75PK (54126)
- DEWALT Insert Bit, 1/4In, Torx, T8, 2In (50 Pack) (DWA2TX8IRB)
- Midwest Fastener Screwdriver Bits