Shop All Screwdriver Bits
Midwest Fastener
1/4" x 1" T15 Star Drive Insert Bits 150PK
Mfr # 54073
Zoro # G302528056
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Insert Bit
- Diameter 1/4"
- Material Steel
- Length 1 1"
- Style 6-Point Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54073
- Zoro # G302528056
- UPC # 738287540734
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 1" |
Nominal Size | T-15 |
Details
Type | Insert Bit |
Material | Steel |
Style | 6-Point Star |
Description
Insert bits are short driver bits that are most commonly placed in an extension adapter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 23mm 6 pt Metric Socket, 6 Points (40023)
- ELESA Cylindrical handles, I.280/40-1/4-20 (I.280 (inch sizes))
- WESTWARD Mill File, American, Bastard Cut, 10 In L (1NFN2)
- ZORO SELECT Sprayer Parts Kit (TT30ZL71G)
- MIDWEST FASTENER 1/4" x 2" #2 Square Drive Insert Bits 15PK (54043)
- MIDWEST FASTENER 1/4" x 1" #1 Square Drive Insert Bits 10PK (72351)
- MIDWEST FASTENER 1/4" x 1" #2 Square Drive Insert Bits 25PK (52059)
- MIDWEST FASTENER 1/4" x 1" #3 Square Drive Insert Bits 25PK (52060)
- MIDWEST FASTENER 1/4" x 1" T15 Security Star Drive Insert Bits 5PK (77802)
- MIDWEST FASTENER 1/4" x 1" #14 Spanner Insert Bits 3PK (77808)
- DEWALT 1" Phillips #2 IMPACT READY(R) 2pk (DWA1PH2IR2)
- Midwest Fastener Screwdrivers and Nutdrivers