Shop All Screwdriver Bits
Midwest Fastener
1/4" x 1" T15 Security Star Drive Insert Bits 5PK
Mfr # 77802
Zoro # G902528050
product price: $8.75
/pk 5, $1.75/ea
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Material Steel
- Type Insert Bit
- Application Tamperproof
- Length 1 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77802
- Zoro # G902528050
- UPC # 738287778021
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 1" |
Nominal Size | T-15 |
Details
Material | Steel |
Type | Insert Bit |
Application | Tamperproof |
Style | Security Star |
Description
Insert bits are short driver bits that are most commonly placed in an extension adapter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Plus (R) Flat Chisel, 5-3/4" L, 3/4"W (HS1495)
- HHIP MT2 Shank 3" 4-Jaw Scroll Lathe Chuck (3900-4707)
- M.A. FORD Countersink, 6 Flute (79025003)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #10 (C18063)
- MIDWEST FASTENER 1/4" x 1" T25 Star Drive Insert Bits 25PK (52063)
- MIDWEST FASTENER 1/4" x 1" #2 Square Drive Insert Bits 25PK (52059)
- MIDWEST FASTENER 1/4" x 2" #1 & #2 Phillips Double Bit Tips 10PK (54057)
- MIDWEST FASTENER 1/4" x 2" #2 Square Drive Insert Bits 15PK (54043)
- MIDWEST FASTENER 1/4" x 1" #6 Spanner Insert Bits 6PK (77805)
- MIDWEST FASTENER 1/4" x 2" #1 Square Drive Insert Bits 15PK (54042)
- X1 TOOLS T-10 Torque Driver Bit, 1 Long 100 Bits by X1 Tools (X1E-CON-BIT-T10-1000x100)
- Midwest Fastener Screwdriver Bits