Shop All Screwdriver Bits
Midwest Fastener
1/4" x 1" T10 Star Drive Insert Bits 25PK
Mfr # 54050
Zoro # G902528098
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Insert Bit
- Diameter 1/4"
- Length 1 1"
- Style 6-Point Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54050
- Zoro # G902528098
- UPC # 738287540505
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 1" |
Nominal Size | T-10 |
Details
Material | Steel |
Type | Insert Bit |
Style | 6-Point Star |
Description
Insert bits are short driver bits that are most commonly placed in an extension adapter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch, Round, Steel, 16mm x 1-1/8 In (50561)
- DREMEL Sanding Paper, For Wood, 18 Pieces (MM80W)
- MILWAUKEE TOOL 5M/16FT COMPACT WIDE BLADE TAPE MEASURE (48-22-0417)
- CURRENT TOOLS 3/8" - 3/4" x 4-13/16" Draw Stud for Knock-Outs (1581)
- MIDWEST FASTENER 1/4" x 1" #3 Phillips Insert Bits 200PK (54146)
- MIDWEST FASTENER 1/4" x 2" #1 & #2 Phillips Double Bit Tips 10PK (54057)
- MIDWEST FASTENER 1/4" x 1" T27 Security Star Drive Insert Bits 3PK (77804)
- MIDWEST FASTENER 1/4" x 1" T40 Star Drive Insert Bits 25PK (52039)
- MIDWEST FASTENER 1/4" x 1" T10 Security Star Drive Insert Bits 6PK (77801)
- MIDWEST FASTENER 1/4" x 1" T25 Star Drive Insert Bits 25PK (52063)
- VEGA Impactech 7/16 Mag Nutsetter x 2-9/16" - (P165MN716-C1)
- Midwest Fastener Screwdrivers and Nutdrivers