Shop All Automotive Body Clips
Midwest Fastener
1/4" x 1" Black Plastic Hole Shield Clips 10PK
Mfr # 69182
Zoro # G802527481
original price:
$15.49
5% off
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Panel Shield Clip
- Material Plastic
- Finish Black
- Length 1 1"
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 69182
- Zoro # G802527481
- UPC # 738287691825
- Country of Origin China
- Category Automotive Body Clips
Dimensions
Length 1 | 1" |
Diameter | 1/4" |
Details
Type | Panel Shield Clip |
Material | Plastic |
Finish | Black |
Style | Shield Clip |
Panel Range | 1/16" to 25/32" |
Description
Commonly used in the automotive industry to fasten paneling.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Starting Fluid Kit - 12V, 6Cc, Standard Mount (8200157)
- BALDWIN FILTERS Hydraulic Filter, Element, 11-5/8in. L (PT9526-MPG)
- MANN FILTER Oil Filter Oem 94-06 Vag V6 Various, W930/21 (W930/21)
- STANDARD IGNITION Thermal Limiter Switch, Jb-5 (JB-5)
- MIDWEST FASTENER .09 x 3/16 Push Retainers 30PK (933481)
- MIDWEST FASTENER .25 x 1/2 Push Retainers 10PK (933491)
- MIDWEST FASTENER 1/4" x 0.6" Black Plastic Hole Flex Retainers 35PK (69164)
- MIDWEST FASTENER 3/8"-16 Black Phosphate Coarse Thread Extruded Long U Nuts 5PK (69246)
- MIDWEST FASTENER 5/16" x 0.9" Black Plastic Hole Flex Retainers 10PK (69163)
- MIDWEST FASTENER 5/16" GM Push Retainers 10PK (79683)
- DISCO Buna O Ring Assort, 731 pcs. (8698)
- Midwest Fastener Automotive Body Clips