Shop All Snow Blower Parts
Midwest Fastener
1/4" x 1-9/16" Zinc Plated Steel Snow Blower Shear Pins and Nuts 6PK
Mfr # 67145
Zoro # G702529479
product price: $9.79
/pk 6, $1.63/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Snow Blowers
- Material Steel
- Finish Zinc
- Diameter 1/4"
- Length 1 1-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67145
- Zoro # G702529479
- UPC # 738287671452
- Country of Origin Unknown
- Category Snow Blower Parts
Dimensions
Diameter | 1/4" |
Length 1 | 1-9/16" |
Details
Application | Snow Blowers |
Material | Steel |
Finish | Zinc |
Type | Shear Pin |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Corded Electric Blower, 7 A, 120 V, 180 cfm Air, Orange (LB700)
- AFTERMARKET Dozer Lift Cylinder Seal Kit Fits CAT Fits Caterpillar D5 D6B D6C (7X2664)
- FABRICATION ENTERPRISES CanDo® SoftGrip® Hand Weight, 2 lb., Green, 1 Pair (10-0353-2)
- THERMACELL 225 Sq. Ft. Coverage Area 12 Hr. Backyard Mosquito Repellent Lamp (PSLL2)
- MIDWEST FASTENER 5/16" x 1-3/4" Zinc Plated Steel Snow Blower Shear Pins and Nuts 6PK (67142)
- MIDWEST FASTENER 1/4" x 1-3/4" Zinc Plated Steel Snow Blower Shear Pins and Nuts 6PK (67146)
- MIDWEST FASTENER 5/16" x 2-1/8" Zinc Plated Steel Snow Blower Shear Pins and Nuts 6PK (67144)
- MIDWEST FASTENER 5/16" x 1-1/2" Zinc Plated Steel Snow Blower Shear Pins and Nuts 50PK (54833)
- MIDWEST FASTENER 5/16" x 2-1/8" Zinc Plated Steel Snow Blower Shear Pins and Nuts 25PK (54836)
- MTD Impeller Assy-12 (684-06276-0637)
- MODERN LEISURE Chalet 2-Stage Snowblower Cover, 47 in. L x 31 in. W x 37 in. H, Black (3043)
- Midwest Fastener Snow Blower Parts