Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 1" #6 Slotted Power Screwdriver Bits 10PK
Mfr # 72348
Zoro # G102529208
product price: $15.35
/pk 10, $1.54/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Drive Bit
- Material Tool Steel
- Application Metal|Wood|Deck|Drywall
- Diameter 1/4"
- Length 1 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72348
- Zoro # G102529208
- UPC # 738287723489
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 1" |
Nominal Size | #6 |
Details
Type | Power Drive Bit |
Material | Tool Steel |
Application | Metal|Wood|Deck|Drywall |
Style | Slotted |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams T-Handle Hex Driver, 3/32 x 6" (HKT-3/32)
- DRILL AMERICA J HSS Black Oxide Jobber Length Drill Bit (DWDNJ)
- MEGAPRO Hex, Phillips, Robertson Square Recess, Slotted, Spanner, Torx(R), Tamper Proof Torx(R) Bit (NASTPDK2)
- EXAIR Chip Shield, 3/4" Extensions (901223)
- MIDWEST FASTENER 1/4" x 2" T-20 Star Drive Power Bits 25PK (53242)
- MIDWEST FASTENER 1/4" x 3-1/2" #2 Phillips Reduced Bits 75PK (54148)
- MIDWEST FASTENER 1/4" x 2" T-30 Star Drive Power Bits 25PK (53244)
- MIDWEST FASTENER 1/4" 1/2" Long Magnetic Nutsetter Bits 5PK (54062)
- MIDWEST FASTENER 1/2" x 1/4" x 3" Socket Adapters 40PK (54143)
- MIDWEST FASTENER 1/4" x 2-3/4" #3 Phillips Power Bits 15PK (52054)
- QUALTOOL T-27 Star Power Bit, 1/4" Hex Drv, 6"L (68-T27)
- Midwest Fastener Power Fastening Tools