Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 1" #4 Slotted Power Screwdriver Bits 20PK
Mfr # 52043
Zoro # G302529299
product price: $16.95
/pk 20, $0.85/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metal|Wood|Deck|Drywall
- Diameter 1/4"
- Type Power Drive Bit
- Material Tool Steel
- Length 1 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52043
- Zoro # G302529299
- UPC # 738287520439
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 1" |
Nominal Size | #4 |
Details
Application | Metal|Wood|Deck|Drywall |
Type | Power Drive Bit |
Material | Tool Steel |
Style | Slotted |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 14mm (84315N)
- STARRETT Combination Square Set, 6 In, 2 Pc (C11H-6-4R)
- PROTO SOCKET 3/8" DR 17/32" 12 POINT (POJ5217)
- LENOX Hand Notcher, 30 Degrees V-Notch, 9 1/4 in, Stainless Steel (N2)
- MIDWEST FASTENER 1/4" x 2" 1/8" Hex Socket Power Bits 3PK (72425)
- MIDWEST FASTENER 1/4" x 2" 9/64" Hex Socket Power Bits 3PK (72426)
- MIDWEST FASTENER 1/4" x 2" T-20 Star Drive Power Bits 25PK (53242)
- MIDWEST FASTENER 5/16" x 1-3/4" Magnetic Chucks 50PK (54070)
- MIDWEST FASTENER 1/4" x 3-1/2" #2 Phillips Reduced Bits 75PK (54148)
- MIDWEST FASTENER 1/4" x 2" #2 Phillips Reduced Bits 125PK (54147)
- MIDWEST FASTENER 1/4" x 2" T-27 Star Drive Power Bits 3PK (72393)
- Midwest Fastener Power Fastening Tools