Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 1" #4 Slotted Power Screwdriver Bits 10PK
Mfr # 72346
Zoro # G602529302
product price: $12.49
/pk 10, $1.25/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Drive Bit
- Application Metal|Wood|Deck|Drywall
- Diameter 1/4"
- Material Tool Steel
- Length 1 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72346
- Zoro # G602529302
- UPC # 738287723465
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 1" |
Nominal Size | #4 |
Details
Type | Power Drive Bit |
Application | Metal|Wood|Deck|Drywall |
Material | Tool Steel |
Style | Slotted |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 1 (DHS1375CF)
- GLOBAL EQUIPMENT Heavy Duty Magnetic Sweeper With Release Lever, 30"W (114024)
- EKLIND Metric Plain Hex Key, 14 mm Tip Size, 5 3/8 in Long, 2 5/32 in Short (15528)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3060R)
- MIDWEST FASTENER 1/4" x 1/4" x 2-1/2" Socket Adapters 15PK (54064)
- MIDWEST FASTENER 1/4" x 6" #2 Drywall & Trim Power Screwdriver Bits 250PK (54120)
- MIDWEST FASTENER 5/16" x 1-3/4" Magnetic Chucks (07704)
- MIDWEST FASTENER 1/4" x 2-3/4" #3 Phillips Power Bits 15PK (52054)
- MIDWEST FASTENER 1/4" x 2-9/16" Long Magnetic Hex Driver Bits (52040)
- MIDWEST FASTENER 1/4" x 6" #1 Phillips Power Screwdriver Bits 10PK (52029)
- MIDWEST FASTENER 1/2" x 1/4" x 3" Socket Adapters 40PK (54143)
- Midwest Fastener Power Fastening Tools