Shop All Snow Blower Parts
Midwest Fastener
1/4" x 1-3/4" Zinc Plated Steel Snow Blower Shear Pins and Nuts 6PK
Mfr # 67146
Zoro # G902529422
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Snow Blowers
- Finish Zinc
- Material Steel
- Diameter 1/4"
- Length 1 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 67146
- Zoro # G902529422
- UPC # 738287671469
- Country of Origin Unknown
- Category Snow Blower Parts
Dimensions
Diameter | 1/4" |
Length 1 | 1-3/4" |
Details
Application | Snow Blowers |
Finish | Zinc |
Material | Steel |
Type | Shear Pin |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Flir Battery (T199363)
- IGLOO Beverage Cooler, 7 qt., Red (7362)
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Swivel Wall-Mount, Black (712101)
- KOHLER Kit Sensor Assembly Magnetic (24 418 08-S)
- MIDWEST FASTENER 5/16" x 1-1/2" Zinc Plated Steel Snow Blower Shear Pins and Nuts 50PK (54833)
- MIDWEST FASTENER 5/16" x 1-3/4" Zinc Plated Steel Snow Blower Shear Pins and Nuts 6PK (67142)
- MIDWEST FASTENER 5/16" x 2-1/8" Zinc Plated Steel Snow Blower Shear Pins and Nuts 6PK (67144)
- MIDWEST FASTENER 5/16" x 2-1/8" Zinc Plated Steel Snow Blower Shear Pins and Nuts 25PK (54836)
- BRIGGS & STRATTON Skid Shoe (1727854BMYP)
- BRIGGS & STRATTON Cable & Knob Assembly (1718771SM)
- MTD Plate-Alum Drive (917-0302)
- Midwest Fastener Snow Blower Parts