Shop All Snow Blower Parts
Midwest Fastener
1/4" x 1-3/4" Zinc Plated Steel Snow Blower Shear Pins and Nuts 50PK
Mfr # 54832
Zoro # G402529410
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Application Snow Blowers
- Material Steel
- Diameter 1/4"
- Length 1 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54832
- Zoro # G402529410
- UPC # 738287548327
- Country of Origin Unknown
- Category Snow Blower Parts
Dimensions
Diameter | 1/4" |
Length 1 | 1-3/4" |
Details
Finish | Zinc |
Application | Snow Blowers |
Material | Steel |
Type | Shear Pin |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Cleaner Cover (692584)
- AFTERMARKET Steering Arm Fits Massey Ferguson 165 30 31 3165 175 514281M91 (534155M91)
- CHAPIN GT 2L Hand Sprayer (10037)
- JACTO Jacto Sprayer Replacement Wand Assembly (1188330)
- MIDWEST FASTENER 1/4" x 1-3/4" Zinc Plated Steel Snow Blower Shear Pins and Nuts 6PK (67146)
- MIDWEST FASTENER 5/16" x 1-3/4" Zinc Plated Steel Snow Blower Shear Pins and Nuts 6PK (67142)
- MIDWEST FASTENER 5/16" x 2-1/8" Zinc Plated Steel Snow Blower Shear Pins and Nuts 6PK (67144)
- MIDWEST FASTENER 5/16" x 2-1/8" Zinc Plated Steel Snow Blower Shear Pins and Nuts 25PK (54836)
- MIDWEST FASTENER 5/16" x 1-1/2" Zinc Plated Steel Snow Blower Shear Pins and Nuts 50PK (54833)
- MTD Blade-Scraper Pnt (1740553001)
- ROBALON Snow Thrower Scraper Bar (A138BS)
- Midwest Fastener Snow Blower Parts