Shop All Lynch Pins
Midwest Fastener
1/4" x 1-3/4" Square Wire Lock Pins 6PK
Mfr # 36481
Zoro # G702508634
original price:
$8.59
9% off
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snapper Pin
- Material Steel
- Finish Yellow Zinc
- Diameter 1/4"
- Length 1 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 36481
- Zoro # G702508634
- UPC # 738287364811
- Country of Origin India
- Category Lynch Pins
Dimensions
Diameter | 1/4" |
Length 1 | 1-3/4" |
Details
Type | Snapper Pin |
Material | Steel |
Finish | Yellow Zinc |
Style | Square |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 8, Zinc Yellow, 5 mm Ht, 100 PK (M01320.060.0001)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (A4184-3CN060)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 3/4"-16 Int Thrd Sz, 1-1/8"-12 Ext Thrd Sz, Steel (5WY87)
- ZORO SELECT #6-32 x 3/8 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BU30)
- MIDWEST FASTENER 5/16" x 1-1/4" Linch Pins 6PK (930081)
- MIDWEST FASTENER 3/16" x 1-9/16" Zinc Plated Steel Linch Pins 6PK (68361)
- MIDWEST FASTENER 7/16" x 1-1/4" Linch Pins 8PK (930083)
- MIDWEST FASTENER 7/16" x 1-9/16" Zinc Plated Steel Linch Pins 1 12PK (68364)
- MIDWEST FASTENER 1/4" x 2-1/4" Square Wire Lock Pins 5PK (36482)
- MIDWEST FASTENER 3/16" x 1" Linch Pins 8PK (930061)
- G.L. HUYETT Lynch Pin 5/16 x 1-1/4 Zinc Ye (LP-312-1250)
- Midwest Fastener Lynch Pins