Shop All Material Handling Equipment Replacement Parts
Midwest Fastener
1/4" x 1-3/4" Shear Pins 1 12PK
Mfr # 930361
Zoro # G402511309
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shear Pin
- Material Steel
- Diameter 1/4"
- Length 1 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 930361
- Zoro # G402511309
- UPC # 719199303617
- Country of Origin Unknown
- Category Material Handling Equipment Replacement Parts
Dimensions
Diameter | 1/4" |
Length 1 | 1-3/4" |
Details
Type | Shear Pin |
Material | Steel |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealer Repair Kit (5ZZ42)
- ZORO SELECT Floor Stop Bollard, 4-1/2", Yellow (FSBOL-42)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB702872)
- HARRINGTON Lever Chain Hoist, 10,000 lb Load Capacity, 5 ft Hoist Lift, 1 31/32 in Hook Opening (LB050-5)
- MIDWEST FASTENER 1/4" x 1.75" Shear Pins 15PK (930363)
- MIDWEST FASTENER 1/4" x 1.50" Shear Pins 18 18PK (930362)
- MIDWEST FASTENER 7mm x 14mm x 40mm Zinc Plated Steel Shear Pins 1 12PK (930366)
- RUBBERMAID COMMERCIAL Folding Bag, Bucket Platform (GRFG9T73L8BLA)
- DAYTON Kit, Pressure Relief Valve (47-45)
- VESTIL Pipe Safety Railing - Metal Sleeve (VDKR-P107)
- ZORO SELECT Roll Pin, 5 x 45mm (D123)
- Midwest Fastener