Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 1-3/4" Magnetic Chucks 50PK
Mfr # 54069
Zoro # G902529491
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Drive Bit
- Material Steel
- Diameter 1/4"
- Length 1 1-3/4"
- Style Short|Magnetic Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54069
- Zoro # G902529491
- UPC # 738287540697
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 1-3/4" |
Details
Type | Power Drive Bit |
Material | Steel |
Style | Short|Magnetic Hex |
Description
For use in power drivers that feature quick change chucks.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 12mm 6 pt Metric Socket, 6 Points (41708)
- WILTON C-Clamp, 12", Steel, Regular Duty, 8000 lb., Anvil Shape: Flat (812)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 1.00"L, Steel (GN5C1000F6---21)
- MARTIN SPROCKET & GEAR Wr, Bx, Stk, Off, 12P, 3-3/8, 8818A (8818A)
- MIDWEST FASTENER 1/4" x 6" #2 Square Drive Power Drive Bits 45PK (54133)
- MIDWEST FASTENER 1/4" x 1-3/4" Magnetic Chucks (07703)
- MIDWEST FASTENER 1/4" x 3-1/2" #2 Phillips Power Screwdriver Bits 8PK (72363)
- MIDWEST FASTENER 1/4" x 2-3/4" #2 Phillips Power Screwdriver Bits 15PK (52026)
- MIDWEST FASTENER 1/4" x 1" #6 Slotted Power Screwdriver Bits 10PK (72348)
- MIDWEST FASTENER 1/4" x 1/4" x 2-1/2" Socket Adapters 15PK (54064)
- URREA Urrea Heavy Duty Torx Power Bit, , 1/4 Hexagon, T20 Drive, 6" Long (16620X)
- Midwest Fastener Power Screwdriver Bits