Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 1-3/4" Magnetic Chucks 3PK
Mfr # 72404
Zoro # G402529472
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Drive Bit
- Material Steel
- Diameter 1/4"
- Length 1 1-3/4"
- Style Short|Magnetic Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 72404
- Zoro # G402529472
- UPC # 738287724042
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 1-3/4" |
Details
Type | Power Drive Bit |
Material | Steel |
Style | Short|Magnetic Hex |
Description
For use in power drivers that feature quick change chucks.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING IP54 Fastener Caliper, Measures Nuts and Bolt Sizes Easy! - 100-334-06 (100-334-06)
- LENOX Hacksaw Blade, Length 12 in, Teeth per Inch 24, Bi-Metal, 10 Pack (20145-V224HE)
- STM 12 Rule For Combination Square Set (606044)
- HUSQVARNA COVER KIT, OUTLET (590471302)
- MIDWEST FASTENER 1/4" x 2" 1/16" Hex Socket Power Bits 3PK (72421)
- MIDWEST FASTENER 1/4" x 2" T-10 Star Drive Power Bits 25PK (53240)
- MIDWEST FASTENER 1/4" x 2-9/16" 5/16" Long Magnetic Hex Driver Bits (52041)
- MIDWEST FASTENER 1/4" x 2" 5/16" Hex Socket Insert Bits 3PK (72433)
- MIDWEST FASTENER 1/4" x 3-1/2" #2 Phillips Power Screwdriver Bits 15PK (54048)
- MIDWEST FASTENER 1/4" x 2" T-30 Star Drive Power Bits 75PK (54107)
- MILWAUKEE TOOL 1 in. TORX T10 SHOCKWAVE Impact Duty Insert Bit (5 pk) (48-32-4627)
- Midwest Fastener Power Fastening Tools