Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 1-3/4" 7/16" Short Magnetic Hex Driver Bits 50PK
Mfr # 54134
Zoro # G502529310
product price: $191.99
/pk 50, $3.84/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7/16"
- Length 1 1-3/4"
- Style Magnetic Hex
- Type Power Drive Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54134
- Zoro # G502529310
- UPC # 738287541342
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 7/16" |
Length 1 | 1-3/4" |
Details
Style | Magnetic Hex |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Locking Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (J4762)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C63222)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11705)
- FISKARS Aviation Snip Right (710610-1001)
- MIDWEST FASTENER 1/4" x 1/4" x 2-1/2" Socket Adapters 15PK (54064)
- MIDWEST FASTENER 1/4" x 6" #1 Phillips Power Screwdriver Bits 10PK (52029)
- MIDWEST FASTENER 1/4" x 2-3/4" #2 Phillips Power Screwdriver Bits 15PK (52026)
- MIDWEST FASTENER 1/4" x 2" T-30 Star Drive Power Bits 25PK (53244)
- MIDWEST FASTENER 1/4" x 6" #2 Phillips Power Screwdriver Bits 10PK (52056)
- MIDWEST FASTENER 1/4" x 1-3/4" Magnetic Chucks (07703)
- VESSEL Precision Bit Wing-Shank 5mm, +2x1, PK10 (D76P2100)
- Midwest Fastener Power Fastening Tools