Shop All Screwdriver Bits
Midwest Fastener
1/4" x 1" #3 Phillips Insert Bits 200PK
Mfr # 54146
Zoro # G102528065
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Type Insert Bit
- Material Steel
- Length 1 1"
- Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54146
- Zoro # G102528065
- UPC # 738287541465
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 1" |
Nominal Size | #3 |
Details
Type | Insert Bit |
Material | Steel |
Style | Phillips |
Description
Insert bits are short driver bits that are most commonly placed in an extension adapter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 35 mm Size, Deep Socket, Black Phosphate (49-66-6296)
- SPEEDAIRE Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4" Collet, Light Duty, 20,000 RPM (12V738)
- DRILL AMERICA m14x2 HSS Metric 4 Flute Plug Hand Tap, Finish: Uncoated (Bright) (DWTP14X2)
- BLACK & DECKER Bearing, Ball (330003-66)
- MIDWEST FASTENER 1/4" x 1" #2 Square Drive Insert Bits 25PK (52059)
- MIDWEST FASTENER 1/4" x 2" #1 & #2 Phillips Double Bit Tips 10PK (54057)
- MIDWEST FASTENER 1/4" x 2" #2 Square Drive Insert Bits 15PK (54043)
- MIDWEST FASTENER 1/4" x 1" #10 Spanner Insert Bits 4PK (77807)
- MIDWEST FASTENER 1/4" x 1" #6 Spanner Insert Bits 6PK (77805)
- MIDWEST FASTENER 1/4" x 1" T40 Star Drive Insert Bits 25PK (52039)
- EAZYPOWER Security Hex Bit, No. 2.5, 2" (77103/B)
- Midwest Fastener Screwdriver Bits