Shop All Screwdriver Bits
Midwest Fastener
1/4" x 1" #2 Square Drive Insert Bits 10PK
Mfr # 72352
Zoro # G402528116
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Insert Bit
- Diameter 1/4"
- Material Steel
- Length 1 1"
- Nominal Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 72352
- Zoro # G402528116
- UPC # 738287723526
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 1" |
Nominal Size | #2 |
Details
Type | Insert Bit |
Material | Steel |
Style | Square Drive |
Description
Insert bits are short driver bits that are most commonly placed in an extension adapter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 15/16", SAE, 12 pt. (54RY87)
- DEWALT Magnetic Drill Kit, 20V, 810 RPM, Brushless (DCD1623GX2)
- DRILL AMERICA 37/64" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP37/64)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-4)
- MIDWEST FASTENER 1/4" x 2" #2 Square Drive Insert Bits 15PK (54043)
- MIDWEST FASTENER 1/4" x 1" T27 Security Star Drive Insert Bits 3PK (77804)
- MIDWEST FASTENER 1/4" x 1" #3 Phillips Insert Bits 200PK (54146)
- MIDWEST FASTENER 1/4" x 1" #3 Square Drive Insert Bits 25PK (52060)
- MIDWEST FASTENER 1/4" x 1" T25 Star Drive Insert Bits 25PK (52063)
- MIDWEST FASTENER 1/4" x 1" #1 Square Drive Insert Bits 25PK (52032)
- IRWIN FRACTNL BIT 7/16""X5-1/2"" (73828)
- Midwest Fastener Screwdrivers and Nutdrivers