Shop All Screwdriver Bits
Midwest Fastener
1/4" x 1" #2 Phillips Insert Bits 25PK
Mfr # 52023
Zoro # G902528067
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Type Insert Bit
- Material Steel
- Length 1 1"
- Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 52023
- Zoro # G902528067
- UPC # 738287520231
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 1" |
Nominal Size | #2 |
Details
Type | Insert Bit |
Material | Steel |
Style | Phillips |
Description
Insert bits are short driver bits that are most commonly placed in an extension adapter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Combo Reversible Ratcheting Wrench 9/16"-12 Point (JSCV18T)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #45 (11169)
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 6 in H (L-BOXX-2)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-06MM)
- MIDWEST FASTENER 1/4" x 1" #6 Spanner Insert Bits 6PK (77805)
- MIDWEST FASTENER 1/4" x 1" T40 Star Drive Insert Bits 25PK (52039)
- MIDWEST FASTENER 1/4" x 1" #2 Square Drive Insert Bits 25PK (52059)
- MIDWEST FASTENER 1/4" x 1" T15 Security Star Drive Insert Bits 5PK (77802)
- MIDWEST FASTENER 1/4" x 1" #14 Spanner Insert Bits 3PK (77808)
- MIDWEST FASTENER 1/4" x 2" T20 & T25 Star Drive Double Insert Bits 10PK (54060)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-25-5PK)
- Midwest Fastener Screwdrivers and Nutdrivers