Shop All Screwdriver Bits
Midwest Fastener
1/4" x 1" #2 Phillips Drywall Indent Insert Bits 15PK
Mfr # 54049
Zoro # G502528061
product price: $14.99
/pk 15, $1.00/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Insert Bit
- Application Drywall
- Diameter 1/4"
- Length 1 1"
- Nominal Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54049
- Zoro # G502528061
- UPC # 738287540499
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 1" |
Nominal Size | #2 |
Details
Type | Insert Bit |
Application | Drywall |
Style | Phillips Indent |
Description
Insert bits are short driver bits that are most commonly placed in an extension adapter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Solid Punch (66077)
- CENTURY DRILL & TOOL Brad Point Wood Bit 10Mm Overall Lgth 133Mm Cutting Lgth 87Mm Rs 9.5Mm (37310)
- TEKTON 1/2 Inch Drive x 15/16 Inch 12-Point Impact Socket (SID22224)
- KRAFT TOOL Fresno Edger, Round End, 1/2" R, 36x5" (CC636FE)
- MIDWEST FASTENER 1/4" x 1" #3 Square Drive Insert Bits 25PK (52060)
- MIDWEST FASTENER 1/4" x 1" T25 Star Drive Insert Bits 25PK (52063)
- MIDWEST FASTENER 1/4" x 1" T15 Security Star Drive Insert Bits 5PK (77802)
- MIDWEST FASTENER 1/4" x 1" T27 Security Star Drive Insert Bits 3PK (77804)
- MIDWEST FASTENER 1/4" x 1" Spanner Nut Insert Bits 2PK (77811)
- MIDWEST FASTENER 1/4" x 2" #1 Square Drive Insert Bits 15PK (54042)
- APEX TOOL GROUP Torx Bits1/4" Hex Power Drive (49-15IPX)
- Midwest Fastener Screwdriver Bits