Shop All Spring Pins
Midwest Fastener
1/4" x 1" 18-8 Stainless Steel Tension Pins 8PK
Mfr # 38894
Zoro # G802506424
product price: $7.39
/pk 8, $0.92/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Material Grade 18-8
- Outside Dia. 1/4 in
- Fastener Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38894
- Zoro # G802506424
- UPC # 738287388947
- Country of Origin China
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 1 in |
Diameter | 1/4" |
Length 1 | 1" |
Details
Pin Item | Tension Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Type | Tension Pin |
Material | Stainless Steel |
Hardness | 18-8 |
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (N04100.050.0350)
- G.L. HUYETT Key Stock and Machine Keys Assortment Machine Key Kit, Zinc, 70 Pieces (DISP-MK070)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 25000 PK (1020WF)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 35 mm Shaft Dia, 10 PK (DSH-35ST PA)
- MIDWEST FASTENER 1/8" x 3/4" 18-8 Stainless Steel Tension Pins 20PK (38884)
- MIDWEST FASTENER 5/32" x 1" Plain Steel Tension Pins 20PK (72768)
- MIDWEST FASTENER 1/4" x 2" Plain Steel Tension Pins 10PK (72793)
- MIDWEST FASTENER 3/8" x 1-1/2" Plain Steel Tension Pins 8PK (72801)
- MIDWEST FASTENER 7/32" x 1-1/2" Plain Steel Tension Pins 10PK (72783)
- MIDWEST FASTENER 1/8" x 5/8" Plain Steel Coiled Spring Pins 1 12PK (932486)
- ZORO SELECT Spring Pin, Slot, 1x5/32 L, Pk100 (5BY29)
- Midwest Fastener Spring Pins