Shop All Automotive Battery Accessories
Midwest Fastener
1/4" x 1-17/32" Copper Battery Clips 8PK
Mfr # 70542
Zoro # G302529213
product price: $21.49
/pk 8, $2.69/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Material Copper
- Type Battery Clip
- Length 1 1-17/32"
- Jaw Spread 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70542
- Zoro # G302529213
- UPC # 738287705423
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Diameter | 1/4" |
Length 1 | 1-17/32" |
Details
Material | Copper |
Type | Battery Clip |
Jaw Spread | 1/4" |
amps | 5A |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON DBL7349, DB LUBE (DBL7349)
- HELLA Egr Valve O.E.M. Egr Valve Oem, 7.22136.50.0 (7.22136.50.0)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 1.5 Oz., PK50 (P150)
- DAYTON Gasket, 127-200-0080 (127-200-0080)
- MIDWEST FASTENER 5/16"-18 x 3" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52294)
- MIDWEST FASTENER 1/2-13 x 7/16" x 1" x 6" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52300)
- MIDWEST FASTENER Rubber Battery Clip Insulator 4PK (70564)
- MIDWEST FASTENER 3/16"-24 x 1-7/8" Zinc J Hold Down Bolt 10PK (34821)
- MIDWEST FASTENER 5/16" x 1-17/32" Copper Battery Clips 8PK (70541)
- MIDWEST FASTENER 3/8"-16 x 5" Zinc J Hold Down Bolt 4PK (34844)
- NOCO Battery Box, Snap Top Closure (HM408)
- Midwest Fastener Automotive Battery Accessories