Shop All Screwdriver Bits
Midwest Fastener
1/4" x 1" #14 Spanner Insert Bits 3PK
Mfr # 77808
Zoro # G102528096
product price: $8.95
/pk 3, $2.98/ea
Sold in multiples of 2 for $17.90
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Material Steel
- Type Insert Bit
- Length 1 1"
- Nominal Size #14 Spanner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77808
- Zoro # G102528096
- UPC # 738287778083
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 1" |
Nominal Size | #14 Spanner |
Details
Material | Steel |
Type | Insert Bit |
Style | Spanner |
Description
Insert bits are short driver bits that are most commonly placed in an extension adapter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Screwdriver Set, Ball Hex, Fluted (90113)
- IRWIN 12", 80-Tooth Circular Saw Blade, Steel (14083)
- BOSCH 9" L x 20/24 TPI Carbide Reciprocating Saw Blade, 5 PK (RETM9X2)
- GIZMO 717 Extended Razor Blade Scrapper (GI2572110)
- MIDWEST FASTENER 1/4" x 1" Spanner Nut Insert Bits 2PK (77811)
- MIDWEST FASTENER 1/4" x 1" T27 Security Star Drive Insert Bits 3PK (77804)
- MIDWEST FASTENER 1/4" x 1" T40 Star Drive Insert Bits 25PK (52039)
- MIDWEST FASTENER 1/4" x 1" #1 Square Drive Insert Bits 25PK (52032)
- MIDWEST FASTENER 1/4" x 1" T25 Star Drive Insert Bits 25PK (52063)
- MIDWEST FASTENER 1/4" x 1" #10 Spanner Insert Bits 4PK (77807)
- X1 TOOLS 1/8 Hex Driver Bit, 1 Long 12 Bits by X1 Tools (X1E-CON-BIT-HEX-1250x12)
- Midwest Fastener Screwdrivers and Nutdrivers