Shop All Screwdriver Bits
Midwest Fastener
1/4" x 1" #1 Square Drive Insert Bits 25PK
Mfr # 52058
Zoro # G202528095
product price: $14.65
/pk 25, $0.59/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Material Steel
- Type Insert Bit
- Length 1 1"
- Style Square Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52058
- Zoro # G202528095
- UPC # 738287520583
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 1" |
Nominal Size | #1 |
Details
Material | Steel |
Type | Insert Bit |
Style | Square Drive |
Description
Insert bits are short driver bits that are most commonly placed in an extension adapter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Knobs with digital-analogue position indicator, MBT.70-GW12-000.10-D (MBT-GW)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 6mm 6 pt Metric Socket, 6 Points (8406)
- DRILL AMERICA F x6" HSS Aircraft Extension Drill Bit (DWDA/CX6F)
- OTC Extra Legs, Steel, For Use With 5MG42 (1111)
- MIDWEST FASTENER 1/4" x 1" T10 Security Star Drive Insert Bits 6PK (77801)
- MIDWEST FASTENER 1/4" x 1" T15 Security Star Drive Insert Bits 5PK (77802)
- MIDWEST FASTENER 1/4" x 2" #1 & #2 Phillips Double Bit Tips 10PK (54057)
- MIDWEST FASTENER 1/4" x 2" #2 Square Drive Insert Bits 15PK (54043)
- MIDWEST FASTENER 1/4" x 2" #2 & #2 Phillips Double Insert Bits 75PK (54126)
- MIDWEST FASTENER 1/4" x 1" #3 Phillips Insert Bits 200PK (54146)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #3, 1-1/4", PK5 (41D629)
- Midwest Fastener Screwdrivers and Nutdrivers