Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 1" #1 Phillips Reduced Bits 200PK
Mfr # 54145
Zoro # G602529395
product price: $90.15
/pk 200, $0.45/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Drive Bit
- Material Tool Steel
- Diameter 1/4"
- Length 1 1"
- Style Phillips Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54145
- Zoro # G602529395
- UPC # 738287541458
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 1" |
Details
Type | Power Drive Bit |
Material | Tool Steel |
Style | Phillips Reducer |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036U)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700200)
- VEGA Phillips 3 Power Bit x 2-3/4 (170P3A)
- EAGLE TAPTEK CUTTING TOOLS 7/8-9 HIGH SPEED STEEL HAND PLUG TAP USA (HT-8750-9-P-D)
- MIDWEST FASTENER 1/4" x 2" 3/32" Hex Socket Power Bits 3PK (72423)
- MIDWEST FASTENER 1/2" x 1/4" x 3" Socket Adapters 10PK (54066)
- MIDWEST FASTENER 1/4" x 2" T-30 Star Drive Power Bits 25PK (53244)
- MIDWEST FASTENER 1/4" x 6" #3 Phillips Power Screwdriver Bits 5PK (72366)
- MIDWEST FASTENER 1/4" x 6" T-20 Star Drive Power Drive Bits 10PK (54055)
- MIDWEST FASTENER 1/4" x 2" #2 Quad Drive Bits 100PK (54123)
- ZEPHYR Torq-Set Power Bit 7/16 H (TS170-5/16)
- Midwest Fastener Power Screwdriver Bits