Shop All Screwdriver Bits
Midwest Fastener
1/4" x 1" #1 Phillips Insert Bits 250PK
Mfr # 54118
Zoro # G302528087
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Material Steel
- Type Insert Bit
- Length 1 1"
- Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54118
- Zoro # G302528087
- UPC # 738287541182
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 1" |
Nominal Size | #1 |
Details
Material | Steel |
Type | Insert Bit |
Style | Phillips |
Description
Insert bits are short driver bits that are most commonly placed in an extension adapter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Cable Cutter Kit, 18.0, Li-Ion Battery, M18(TM) Series (2872-20, 48-11-1835)
- PROTO 3/8" Drive, SAE 7/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4914HFL)
- SPEEDAIRE Mini Air Ratchet, 3/8 in. (45YY11)
- KIPP Wing Grip D=10-32 A=38, H=18, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray (K0274.9A15)
- MIDWEST FASTENER 1/4" x 2" #1 Square Drive Insert Bits 15PK (54042)
- MIDWEST FASTENER 1/4" x 1" #14 Spanner Insert Bits 3PK (77808)
- MIDWEST FASTENER 1/4" x 1" T25 Star Drive Insert Bits 25PK (52063)
- MIDWEST FASTENER 1/4" x 1" T27 Security Star Drive Insert Bits 3PK (77804)
- MIDWEST FASTENER 1/4" x 2" #2 & #2 Phillips Double Insert Bits 75PK (54126)
- MIDWEST FASTENER 1/4" x 1" #3 Square Drive Insert Bits 25PK (52060)
- VEGA Impactech 1/2 Mag Nutsetter x 2-9/16" - (P165MN816-C1)
- Midwest Fastener Screwdriver Bits