Shop All Screwdriver Bits
Midwest Fastener
1/4" x 1" #1 Phillips Insert Bits 10PK
Mfr # 72341
Zoro # G502528122
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Insert Bit
- Diameter 1/4"
- Length 1 1"
- Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 72341
- Zoro # G502528122
- UPC # 738287723410
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 1" |
Nominal Size | #1 |
Details
Material | Steel |
Type | Insert Bit |
Style | Phillips |
Description
Insert bits are short driver bits that are most commonly placed in an extension adapter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 9/16 in Size, Deep Socket, Black Phosphate (49-66-6239)
- WESTWARD File Handle, 4 In L, Rubber, Ergo Handle (1NFW5)
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1.125"L, Thru Tap, Steel (GN6C----T7---21)
- BON TOOL Bon 22-185 Mag Darby, Straight 30", Comfort Grip Handle (22-185)
- MIDWEST FASTENER 1/4" x 2" T20 & T25 Star Drive Double Insert Bits 10PK (54060)
- MIDWEST FASTENER 1/4" x 1" Spanner Nut Insert Bits 2PK (77811)
- MIDWEST FASTENER 1/4" x 1" #14 Spanner Insert Bits 3PK (77808)
- MIDWEST FASTENER 1/4" x 1" T25 Star Drive Insert Bits 25PK (52063)
- MIDWEST FASTENER 1/4" x 1" T15 Security Star Drive Insert Bits 5PK (77802)
- MIDWEST FASTENER 1/4" x 1" T27 Security Star Drive Insert Bits 3PK (77804)
- MAKITA Impact GOLD® PH1 (2-1/2") Double-Ended Bit, 3/pk (B-39578)
- Midwest Fastener Screwdriver Bits