Shop All Automotive Body Clips
Midwest Fastener
1/4" x 0.6" Black Plastic Hole Flex Retainers 35PK
Mfr # 69164
Zoro # G202527456
product price: $8.59
/pk 35, $0.25/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Panel Shield Clip
- Material Plastic
- Finish Black
- Diameter 1/4"
- Length 1 0.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69164
- Zoro # G202527456
- UPC # 738287691641
- Country of Origin China
- Category Automotive Body Clips
Dimensions
Diameter | 1/4" |
Length 1 | 0.6" |
Details
Type | Panel Shield Clip |
Material | Plastic |
Finish | Black |
Style | Flex Retainer |
Description
Commonly used in the automotive industry to fasten paneling.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Utility Trailer Lighting Kit (65320-5)
- MAIN FILTER HYDAC/HYCON 0090MA20BN Replacement/Interchange Spin-On Filter (MF0058051)
- BALDWIN FILTERS Transmission Filter, 6-15/16 x 2-5/32 In (18198)
- MOOG Steering Tie Rod End - Left Outer, ES3418 (ES3418)
- MIDWEST FASTENER 5/16"-18 Black Phosphate Coarse Thread Extruded Long U Nuts 10PK (69244)
- MIDWEST FASTENER .25 x 1/2 Push Retainers 10PK (933491)
- MIDWEST FASTENER 6mm-1.0 Black Phosphate Steel Coarse Thread Regular Extruded U Nuts 1 12PK (69247)
- MIDWEST FASTENER 1/4"-20 x 1" Coarse Thread Hex Head Dog Point Body Bolts 8PK (31461)
- MIDWEST FASTENER #12 Grommet Nuts 15PK (72233)
- MIDWEST FASTENER 3/8"-16 Black Phosphate Coarse Thread Extruded Regular U Nuts 8PK (69245)
- AUVECO BODY BOLT 3/8-16 X 1-3/8 HEX HEAD SEMS5, 25PK (11110)
- Midwest Fastener Automotive Body Clips