Shop All Shelf Brackets
Midwest Fastener
1/4" x 0.4" Nickel Plated Steel Shelf Supports 20PK
Mfr # 66246
Zoro # G102509149
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application 1/4" Hole
- Type Shelf Support
- Finish Nickel
- Diameter 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66246
- Zoro # G102509149
- UPC # 738287662467
- Country of Origin China
- Category Shelf Brackets
Dimensions
Diameter 1 | 1/4" |
Diameter 2 | .4" |
Drill Size | 1/4" |
Details
Material | Steel |
Application | 1/4" Hole |
Type | Shelf Support |
Finish | Nickel |
Style | Spoon |
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 6600 lb., Straight (KN3096+LP)
- DURHAM MFG Bulk Storage Locker, 24 in W, 24 in D, 78 in H, 4 Shelves, 1 Doors, Steel, Assembled (HDCL-242478-4S-95)
- IRSG Ergonomic Mobile Work Table, 40 In. L (ERGO-28-1-K4)
- TECHNIBILT SHELVING SYSTEMS Wire Ledge, 48x4 (L484CH)
- MIDWEST FASTENER 5mm Nickel Spoon Shelf Support 24 24PK (930421)
- MIDWEST FASTENER 5mm x 22mm Nickel Locking Oval Rest Shelf Support 6PK (930407)
- MIDWEST FASTENER 5mm Zinc Plated Steel Divided Pin Shelf Rests 25PK (72005)
- MIDWEST FASTENER 1/4" x 0.4" White Plastic Locking Shelf Supports 8PK (66248)
- MIDWEST FASTENER 5mm x 13mm Brass Plated Steel Shelf Rest 25PK (72003)
- MIDWEST FASTENER 3mm x 22mm Nickel Locking Oval Rest Shelf Support 6PK (930406)
- A & M HARDWARE Am1824 W 18 In. X 24 In. Work Station Brackets - White (AM1824 W)
- Midwest Fastener Shelf Brackets