Shop All Compression and Die Springs
Midwest Fastener
1/4" x .035" x 1-1/8" Steel Compression Springs 1 12PK
Mfr # 18664
Zoro # G002516742
product price: $7.49
/pk 12, $0.62/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression Spring
- Material Spring Steel
- Diameter 2 .035"
- Diameter 1 1/4"
- Length 1 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 18664
- Zoro # G002516742
- UPC # 738287186642
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Diameter 2 | .035" |
Diameter 1 | 1/4" |
Length 1 | 1-1/8" |
Nominal Size | SRM153 |
Wire Diameter | .035 WG |
Details
Type | Compression Spring |
Material | Spring Steel |
Description
Compression springs are coils designed to become shorter when loaded. Their turns are not touching in the unloaded position, and they need no attachment points.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8" Swivel Spring Snap Hooks 10PK (52220)
- SIMPLEX Clutch Assembly, Simplex, Right Hand (80125200001)
- KINGSTON BRASS 2Piece Robe Hook, Matte Black (BAK1117MB)
- ANDOVA TILES ANDOVA TILES Fabrique 1" x 2" Natural Stone Marble Mosaic Wall & Floor Tile (ANDFAB236)
- MIDWEST FASTENER 15/32" x .043" x 5-1/4" Steel Compression Springs 6PK (18681)
- MIDWEST FASTENER 1-1/4" x 4-5/8" x .125" WG Steel Compression Springs 6PK (18537)
- MIDWEST FASTENER 23/64" x 0.032" x 1" 18-8 Stainless Steel Compression Springs 3PK (38786)
- MIDWEST FASTENER 1/4" x .026" x 2" Steel Compression Springs 1 12PK (18650)
- MIDWEST FASTENER 1/4" x .020" x 2" Steel Compression Springs 1 12PK (18653)
- MIDWEST FASTENER 31/32" x .059" x 3-3/4" Steel Compression Springs 6PK (18639)
- MTD Spring-Compression (732-05182A)
- Midwest Fastener Compression and Die Springs