Shop All Extension Springs
Midwest Fastener
1/4" x .030" x 10-1/2" Steel Extension Springs 6PK
Mfr # 18683
Zoro # G402516410
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .030"
- Diameter 1 1/4"
- Length 1 10-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 18683
- Zoro # G402516410
- UPC # 738287186833
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 2 | .030" |
Diameter 1 | 1/4" |
Length 1 | 10-1/2" |
Nominal Size | SRM172 |
Wire Diameter | .030 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Aluminum Vent Insect Screening, 6 x 100', Charcoal (3001606)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 3, Keyed Alike, Polished Brass, 3PK (LEV05X-3)
- BALDWIN RESERVE Baldwin Reserve DCTAD003S Double Cylinde (DC.TAD.003.S)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-LD/PA BRASS)
- MIDWEST FASTENER 3/8" x 0.035" x 1-1/2" 18-8 Stainless Steel Extension Springs 2PK (38815)
- MIDWEST FASTENER 13/16" x 10-1/4" x .079" WG Steel Extension Springs 3PK (18573)
- MIDWEST FASTENER 3/8" x .043" x 2" Steel Extension Springs 1 12PK (18588)
- MIDWEST FASTENER 1/2" x .051" x 5-1/4" Steel Extension Springs 6PK (18621)
- MIDWEST FASTENER 1/2" x .051" x 10-1/2" Steel Extension Springs 6PK (18686)
- MIDWEST FASTENER 1/2" x 3-5/8" x .065" WG Steel Extension Springs 1 12PK (18550)
- ZORO SELECT Ext Spring, Cot, Stl, 1 3/4 OAL, 1/2 OD, PK6 (1NAN9)
- Midwest Fastener Extension Springs