Shop All Extension Springs
Midwest Fastener
1/4" x .025" x 1-3/16" Steel Extension Springs 1 12PK
Mfr # 18613
Zoro # G502516075
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .025"
- Diameter 1 1/4"
- Length 1 1-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 18613
- Zoro # G502516075
- UPC # 738287186130
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 2 | .025" |
Diameter 1 | 1/4" |
Length 1 | 1-3/16" |
Nominal Size | SRM102 |
Wire Diameter | .025 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 11/16x0.022 In, PK5 (1NCH6)
- CAL-ROYAL 9800 Escutcheon Exit Device Trim, Storeroom, Satin Chrome (NESC9805-26D)
- NATIONAL GUARD Door Sweep, 8 Ft (2014A-8)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Satin Chrome (EP6125U26D)
- MIDWEST FASTENER 21/32" x 4-7/8" x .042" WG Steel Extension Springs 6PK (18564)
- MIDWEST FASTENER 5/16" x 6" x .042" WG Steel Extension Springs 6PK (18575)
- MIDWEST FASTENER 13/16" x 10-1/4" x .079" WG Steel Extension Springs 3PK (18573)
- MIDWEST FASTENER 3/4" x 3-13/16" x .11" WG Steel Extension Springs 6PK (18556)
- MIDWEST FASTENER 55/64" x 8-1/2" x .148" WG Steel Extension Springs (18579)
- MIDWEST FASTENER 5/16" x 2-1/2" x .023" WG Steel Extension Springs 6PK (18545)
- ZORO SELECT Extension Spring, CS, 6 in. L, PK3 (V18C)
- Midwest Fastener Extension Springs