Shop All Extension Springs
Midwest Fastener
1/4" x .020" x 1-3/4" Steel Extension Springs 1 12PK
Mfr # 18605
Zoro # G602515367
product price: $13.99
/pk 12, $1.17/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .020"
- Diameter 1 1/4"
- Length 1 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 18605
- Zoro # G602515367
- UPC # 738287186055
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 2 | .020" |
Diameter 1 | 1/4" |
Length 1 | 1-3/4" |
Nominal Size | SRM94 |
Wire Diameter | .020 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Satin Stainless Steel Strike 621132D (621132D.24V)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-160SBZ-10)
- EKENA MILLWORK 12"W x 20"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL12X20AS-01)
- MASTER LOCK PADLOCK VNYL CVR 1-9/16"" (141D)
- MIDWEST FASTENER 3/16" x 0.026" x 2" 18-8 Stainless Steel Extension Springs 3PK (38802)
- MIDWEST FASTENER 5/16" x .040" x 10-1/2" Steel Extension Springs 6PK (18684)
- MIDWEST FASTENER 3/16" x .02" x 2" 18-8 Stainless Steel Extension Springs 3PK (38801)
- MIDWEST FASTENER 3/8" x .081" x 2-3/16" Steel Extension Springs 1 12PK (18587)
- MIDWEST FASTENER 9/16" x 3-15/16" x .079" WG Steel Extension Springs 6PK (18560)
- MIDWEST FASTENER 5/16" x 6" x .042" WG Steel Extension Springs 6PK (18575)
- MTD Spring-Ext Lt5 Pt (732-05376)
- Midwest Fastener Extension Springs