Shop All Extension Springs
Midwest Fastener
1/4" x .02" x 2" 18-8 Stainless Steel Extension Springs 3PK
Mfr # 38805
Zoro # G602516616
product price: $9.29
/pk 3, $3.10/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Stainless Steel
- Diameter 2 .02"
- Diameter 1 1/4"
- Length 1 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38805
- Zoro # G602516616
- UPC # 738287388053
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 2 | .02" |
Diameter 1 | 1/4" |
Length 1 | 2" |
Details
Type | Extension Spring |
Material | Stainless Steel |
Hardness | 18-8 |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Clean Room Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (868B)
- U BRANDS Data Card Replacement, 2 x 1, Assorted Colors, PK1000 (5168U06-48)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-22-52)
- TRIMLITE 30" x 80" Knotty Alder 1-Panel Shaker Bifold Door and Hardware (2668ska8401BF)
- MIDWEST FASTENER 3/4" x 0.080" x 5" 18-8 Stainless Steel Extension Springs 2PK (38845)
- MIDWEST FASTENER 3/8" x 6-1/4" x .042" WG Steel Extension Springs 6PK (18577)
- MIDWEST FASTENER 15/32" x 6-3/4" x .051" WG Steel Extension Springs 6PK (18547)
- MIDWEST FASTENER 8-1/2" x .130" x 1-1/30" Steel Trampoline Sprng (18695)
- MIDWEST FASTENER 1/2" x 9-3/4" x .063" WG Steel Extension Springs 3PK (18571)
- MIDWEST FASTENER 1/4" x 2-5/16" x .020" WG Steel Extension Springs 1 12PK (18521)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 37/64 OD, PK3 (1NAN7)
- Midwest Fastener Extension Springs