Shop All Extension Springs
Midwest Fastener
1/4" x 0.026" x 2-1/2" 18-8 Stainless Steel Extension Springs 3PK
Mfr # 38807
Zoro # G302516695
product price: $9.55
/pk 3, $3.18/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Stainless Steel
- Diameter 1 1/4"
- Diameter 2 .026"
- Length 1 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38807
- Zoro # G302516695
- UPC # 738287388077
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 1 | 1/4" |
Diameter 2 | .026" |
Length 1 | 2-1/2" |
Details
Type | Extension Spring |
Material | Stainless Steel |
Hardness | 18-8 |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Genova Architectural Grade PVC Running Trim, 8"H x 5/8"P x 48"L (RUNP08X0625X48GEN)
- ZORO SELECT Gasket, 4 In, Bevel Seat, BUNA (692-10695)
- PALMETTO PACKING Packing Seal, 3/4 Sq. In., 25 ft (1575)
- SCHLAGE Rekey Bottom Pin #7 (34-307)
- MIDWEST FASTENER 5/16" x .051" x 2-3/4" Steel Extension Springs 6PK (18583)
- MIDWEST FASTENER 5/16" x .043" x 3-7/16" Steel Extension Springs 6PK (18582)
- MIDWEST FASTENER 55/64" x 8-1/2" x .148" WG Steel Extension Springs (18579)
- MIDWEST FASTENER 11/16" x 5-3/4" x .081" WG Steel Extension Springs 6PK (18578)
- MIDWEST FASTENER 3/4" x 2-5/8" x .1055" WG Steel Extension Springs 6PK (18538)
- MIDWEST FASTENER 3/4" x 0.072" x 4" 18-8 Stainless Steel Extension Springs 3PK (38843)
- MIDWEST FASTENER 5/8" x 0.062" x 4" 18-8 Stainless Steel Extension Springs 3PK (38826)
- Midwest Fastener Extension Springs