Shop All Push Nuts
Midwest Fastener
1/4" White Plastic Push Nuts 10PK
Mfr # 65968
Zoro # G502513128
product price: $8.55
/pk 10, $0.86/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish White
- Outside Diameter 1/4"
- System of Measurement Inch
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65968
- Zoro # G502513128
- UPC # 738287659689
- Country of Origin United States
- Category Push Nuts
Dimensions
Outside Diameter | 1/4" |
Diameter | 1/4" |
Details
Item | Push Nut |
Material | Plastic |
Finish | White |
System of Measurement | Inch |
Type | Push Nut |
Description
Instead of threads a push nut uses flanges facing inward acting as teeth to hold it in place. It can be pushed or lightly tapped into place and requires cutting to remove.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1-1/4 in Lg, Plain Stainless Steel (FC0217-SS)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3603120312-12)
- TITAN INDUSTRIAL SUPPLY External Snap Ring Assortment (SMPLSR)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (00275)
- MIDWEST FASTENER 3/16" Zinc Plated Steel Pushnut Washers 50PK (71925)
- MIDWEST FASTENER 6mm x 13mm Zinc Plated Steel Push Nut Bolt Retainers 20PK (933604)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Pushnut Washers 10PK (71934)
- MIDWEST FASTENER 1/4" Chrome Plated Steel Push Nuts 1 12PK (34141)
- MIDWEST FASTENER 10mm x 24mm Zinc Plated Steel Push Nut Bolt Retainers 10PK (933612)
- MIDWEST FASTENER 5/32" Black Phosphate Steel Pushnut Washers 50PK (71924)
- ZORO SELECT Push Nut, Stud Retention, Stl, 7/32In, PK200 (138580001)
- Midwest Fastener Push Nuts